This product requires certification to purchase.

Indoor/Outdoor 750 MBH Natural Gas Commercial Water Heater

Laars

Mighty Therm2® Indoor/Outdoor 750 MBH Natural Gas Commercial Water Heater

  • Fast #
  • Part #LMT2V0750NACK1PXH
  • Item #3651731
  • Manufacturer Part #MT2V0750NACK1PXH
5 out of 5 Customer Rating
Brand image
Laars

Mighty Therm2® Indoor/Outdoor 750 MBH Natural Gas Commercial Water Heater

  • Fast #
  • Part #LMT2V0750NACK1PXH
  • Item #3651731
  • Manufacturer Part #MT2V0750NACK1PXH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ASME construction
  • 160 psi maximum working pressure
  • Certified for indoor or outdoor placement
  • Certified for Category I or Category III vent systems
  • Low NOx
  • CSA low lead certified
  • Two-stage firing
  • External control connections with selector switch
  • Hard water pump mounted and wired
  • Requires Certification
Dimensions & Measurements
Depth
29-2/5 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Flow Rate
68 gpm
Height
43-1/2 in
Length
29-2/5 in
Pressure Class
125#
Pressure - Maximum
160 psi
Return Pipe Connection
2 in
Supply Pipe Connection Size
2 in
Width
68-1/4 in
Characteristics & Features
AFUE
85 %
Collection
Mighty Therm2®
Installation Type
Floor Mount
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
750000
Condensing
No
Emission
Low NOx
Fuel Type
Natural Gas
Ignition System
Hot Surface Ignition
Input (MBH)
750 MBH
MBH
750
Phase
Single Phase
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial
ASME
ASME H
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
NSF
NSF 372
NSF Certified
Yes
UL Listed
No