This product requires certification to purchase.

150 MBH Gas Boiler 150000 BTU 0.84 AFUE 120V

Laars

Mini-Therm® JX 150 MBH Gas Boiler 150000 BTU 0.84 AFUE 120V

  • Fast #
  • Part #LJX150NLIU1
  • Item #9700924
  • Manufacturer Part #JX150NLIU1
4.8 out of 5 Customer Rating
Brand image
Laars

Mini-Therm® JX 150 MBH Gas Boiler 150000 BTU 0.84 AFUE 120V

  • Fast #
  • Part #LJX150NLIU1
  • Item #9700924
  • Manufacturer Part #JX150NLIU1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ASME "H" stamp
  • Integral low water cutoff
  • Digital temperature display
  • Rheostat temperature set point
  • 7 economy run modes
  • Outdoor reset
  • Warm weather shutdown
  • Indirect DHW priority
  • Spark to pilot ignition
  • Low voltage terminal block
  • Requires Certification
Dimensions & Measurements
Depth
28-5/8 in
Height
32-1/8 in
Return Pipe Connection
1-1/4 in
Supply Pipe Connection Size
1-1/4 in
Width
23 in
Included Components
Conversion Kit Included
Yes
Characteristics & Features
AFUE
84 %
Boiler Type
Gas Boiler
Collection
Mini-Therm® JX
Vent Type
Power Vent
Electrical & Operational Information
AMP
0.7, 0.9, 15
BTU
150000
BTU Heat Rating
126000 Btu/h
Fuel Type
Natural Gas
Ignition System
Spark-to-Pilot
Input (MBH)
150 MBH
Volts
120V
Warranty & Product Information
Application
Hydronic, Residential
ASME
ASME H
CEC Compliant
For Sale in CA