Gas Boiler 100 MBH 100000 BTU Gas and Water 84.00% AFUE 120V
Mini-Therm® JX Gas Boiler 100 MBH 100000 BTU Gas and Water 84.00% AFUE 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME "H" stamp
- Integral low water cutoff
- Digital temperature display
- Rheostat temperature set point
- 7 economy run modes
- Outdoor reset
- Warm weather shutdown
- Indirect DHW priority
- Spark to pilot ignition
- Low voltage terminal block
Specifications
- AFUE:
- 84 %
- AMP:
- 0.2, 0.25, 0.7, 0.9, 15
- ASME:
- ASME H
- Application:
- Hydronic, Residential
- BTU:
- 100000
- BTU Heat Rating:
- 84000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Mini-Therm® JX
- Conversion Kit Included:
- Yes
- Depth:
- 28-5/8 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 32-1/8 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 100 MBH
- Media:
- Hot Water
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 17-3/8 in