Gas Boiler 75 MBH 75000 BTU Gas and Water 84.00% AFUE 120V
Mini-Therm® JX Gas Boiler 75 MBH 75000 BTU Gas and Water 84.00% AFUE 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- ASME "H" stamp
- Integral low water cutoff
- Digital temperature display
- Rheostat temperature set point
- 7 economy run modes
- Outdoor reset
- Warm weather shutdown
- Indirect DHW priority
- Spark to pilot ignition
- Low voltage terminal block
Specifications
- AFUE:
- 84.00 %
- AMP:
- 0.20, 0.25, 0.70, 0.90, 15
- ASME:
- ASME H
- Application:
- Hydronic, Residential
- BTU:
- 75000
- BTU Heat Rating:
- 63000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Mini-Therm® JX
- Depth:
- 28-5/8 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 31-5/8 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 75 MBH
- Media:
- Hot Water
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 14-1/2 in