This product requires certification to purchase.

Commercial and Residential Gas Boiler 750 MBH

Laars

MT2 Series Commercial and Residential Gas Boiler 750 MBH

  • Fast #
  • Part #LMT2V0750NACK15XH
  • Item #9293603
  • Manufacturer Part #MT2V0750NACK15XH
5 out of 5 Customer Rating
Brand image
Laars

MT2 Series Commercial and Residential Gas Boiler 750 MBH

  • Fast #
  • Part #LMT2V0750NACK15XH
  • Item #9293603
  • Manufacturer Part #MT2V0750NACK15XH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Mighty Therm2 is specifically designed to meet the needs of the replacement market by offering simple and straightforward controls
  • Requires Certification
Dimensions & Measurements
Depth
29-2/5 in
Pressure - Maximum
160 psi
Width
45-3/4 in
Characteristics & Features
Collection
MT2 Series
Electrical & Operational Information
AMP
15
BTU
750000
BTU Heat Rating
638000 Btu/h
Ignition System
Hot Surface Ignition
Input (MBH)
750 MBH
MBH
750
Phase
Single Phase
Warranty & Product Information
ANSI
ANSI Z223.1, ANSI Z21.22
Application
Commercial, Residential
ASME
ASME CSD-1
CEC Compliant
For Sale in CA
CSA Certified
CSA B149.1