Residential Water/Steam Boiler 399 MBH Natural Gas
NeoTherm® Residential Water/Steam Boiler 399 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 399000
- BTU Heat Rating:
- 399000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- NeoTherm®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 50-1/2
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 399 MBH
- Length:
- 24-1/2
- Media:
- Hot Water/Steam
- Phase:
- Single Phase
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Return Pipe Connection:
- 3/4
- Supply Pipe Connection Size:
- 3/4
- Width:
- 24-1/2