Gas Boiler 1500 MBH 1500000 BTU Gas and Water Stainless Steel Single Phase 120/208V
Omnitherm® Gas Boiler 1500 MBH 1500000 BTU Gas and Water Stainless Steel Single Phase 120/208V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ASME "H" stamp
- 160 psi maximum working pressure
- Certified for category II & IV vent
- Low NOx system exceeds the most stringent NOx regulations
- Sealed combustion chamber
- Stainless steel heat exchanger on board with welded construction
- Pre-mix stainless steel burner
- Electronic PID modulating control with large touchscreen and color display
- Indirect water heater priority
- Water flow switch
Specifications
- AMP:
- 4.8, 6, 9.4, 11.8, 15, 20
- ASME:
- ASME H
- Application:
- Commercial, Hydronic, Residential
- BTU:
- 1500000
- BTU Heat Rating:
- 1307000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.8 gal
- Collection:
- Omnitherm®
- Depth:
- 24-1/2
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 66
- Input (MBH):
- 1500 MBH
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 120/208V
- Width:
- 39