This product requires certification to purchase.

Gas Boiler 1999.9 MBH 1999900 BTU Gas and Water Stainless Steel Single Phase 120/208V

Laars

Omnitherm® Gas Boiler 1999.9 MBH 1999900 BTU Gas and Water Stainless Steel Single Phase 120/208V

  • Fast #
  • Part #LOCH2000NJA1XX
  • Item #9759887
  • Manufacturer Part #OCH2000NJA1XX
5 out of 5 Customer Rating
Brand image
Laars

Omnitherm® Gas Boiler 1999.9 MBH 1999900 BTU Gas and Water Stainless Steel Single Phase 120/208V

  • Fast #
  • Part #LOCH2000NJA1XX
  • Item #9759887
  • Manufacturer Part #OCH2000NJA1XX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASME "H" stamp
  • 160 psi maximum working pressure
  • Certified for category II & IV vent
  • Low NOx system exceeds the most stringent NOx regulations
  • Sealed combustion chamber
  • Stainless steel heat exchanger on board with welded construction
  • Pre-mix stainless steel burner
  • Electronic PID modulating control with large touchscreen and color display
  • Indirect water heater priority
  • Water flow switch
  • Requires Certification

Specifications

AMP:
4.8, 5, 6, 6.3, 9.2, 11.5, 15, 20
ASME:
ASME H
Application:
Commercial, Hydronic, Residential
BTU:
1999900
BTU Heat Rating:
1756000 Btu/h
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
Capacity:
10.8 gal
Collection:
Omnitherm®
Depth:
32 in
Emission:
Low NOx
Fuel Type:
Natural Gas
Heat Exchanger Type:
Stainless Steel
Height:
70 in
Input (MBH):
1999.9 MBH
Media:
Hot Water
Phase:
Single Phase
Power Source:
Electric
Volts:
120/208V
Width:
53 in