500 MBH 500000 BTU Water Single Phase 115V Boiler
Pennant® 500 MBH 500000 BTU Water Single Phase 115V Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME "H" stamp
- ASME 160 psi working pressure heat exchanger
- Meets NSF/ANSI-372 low lead content certification (PNCV)
- Electronic staging & ignition control with LCD touchscreen
- Cascades up to 8 boilers with redundancy options
- Multiple pump control (system, boiler and indirect water heater), each with time delay
- Accepts external 0-10VDC or 4-20mA for remote control of temperature or stages
- Complete diagnostics for analog and digital inputs
- Quick start configuration
- 24V control system
Specifications
- AMP:
- 2.8, 7.2
- ANSI:
- ANSI 372
- ASME:
- ASME H, ASME HLW
- Application:
- Commercial
- BTU:
- 500000
- BTU Heat Rating:
- 425000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Pennant®
- Depth:
- 29-3/10 in
- Flow Rate:
- 43 gpm
- Fuel Type:
- Natural Gas
- Height:
- 41-1/2 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 500 MBH
- Media:
- Hot Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Volts:
- 115V
- Width:
- 29-3/10 in