This product requires certification to purchase.

Volume 147kW 500 MBH Commercial Natural Gas Water Heater

Laars

Pennant® Volume 147kW 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LPNCV0500NACK2BXN
  • Item #3319634
  • Manufacturer Part #PNCV0500NACK2BXN
5 out of 5 Customer Rating
Brand image
Laars

Pennant® Volume 147kW 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LPNCV0500NACK2BXN
  • Item #3319634
  • Manufacturer Part #PNCV0500NACK2BXN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASME 160 psi working pressure heat exchanger
  • ASME "H" stamp
  • Meets NSF/ANSI-372 low lead content certification (PNCV)
  • Electronic staging & ignition control with LCD touchscreen
  • Cascades up to 8 boilers with redundancy options
  • Multiple pump control (system, boiler and indirect water heater), each with time delay
  • BACnet MSTP and Modbus (optional BACnet IP, Metasys, or LonWorks)
  • Accepts external 0-10VDC or 4-20mA for remote control of temperature or stages
  • Displays messages in clear text form
  • Complete diagnostics for analog and digital inputs
  • Requires Certification

Documents


Specifications

AFUE:
85.00 %
ANSI:
ANSI 372
ASME:
ASME H, ASME HLW
Application:
Commercial
BTU:
500000
CEC Compliant:
For Sale in CA
Collection:
Pennant®
Depth:
29-3/10 in
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
41-1/2 in
Lining of Tank:
Glass
MBH:
500
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
Volts:
115V
Water Heater Type:
Volume
Watts:
147 kW