10 in. Wall Mount Angle Shower Arm with Round Flange in Polished Chrome
10 in. Wall Mount Angle Shower Arm with Round Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 400A Shower Head
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- Male
- End Connections:
- NPT x Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in