This product requires certification to purchase.

19-1/2 in. Undermount Bathroom Sink in White

Lacava

19-1/2 in. Undermount Bathroom Sink in White

  • Fast #
  • Part #L5452UN001
  • Item #9587425
  • Manufacturer Part #5452UN-001
4.7 out of 5 Customer Rating
Brand image
Lacava

19-1/2 in. Undermount Bathroom Sink in White

  • Fast #
  • Part #L5452UN001
  • Item #9587425
  • Manufacturer Part #5452UN-001
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
19-1/2
Pedestal Only:
No
Sink Size Range:
Less than 20 in
Type:
L5452UN001
Vessel Only:
No
Width:
14-1/8