This product requires certification to purchase.

27-3/4 in. Wall Mount Bathroom Sink in White

Lacava

27-3/4 in. Wall Mount Bathroom Sink in White

  • Fast #
  • Part #L42710301
  • Item #4549367
  • Manufacturer Part #4271-03-01
5 out of 5 Customer Rating
Brand image
Lacava

27-3/4 in. Wall Mount Bathroom Sink in White

  • Fast #
  • Part #L42710301
  • Item #4549367
  • Manufacturer Part #4271-03-01
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2013
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-13
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
27-5/8 in
Number of Holes:
3 Hole
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30.99 in
Width:
17-3/4 in