4-3/4 in. Stainless Steel Trap Cover in Polished Stainless Steel
4-3/4 in. Stainless Steel Trap Cover in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Hardware Included:
- No
- Height:
- 11-3/4 in
- Length:
- 4-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Trap Cover
- Width:
- 4-5/8 in