20-3/4 x 13-1/2 in. Rectangular Undermount Bathroom Sink in White
Aquagrande 20-3/4 x 13-1/2 in. Rectangular Undermount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Aquagrande
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-5/8 in x 11 in
- Sink Depth:
- 7-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 13-1/2 in