This product requires certification to purchase.

28-1/2 in. Counter Mount or Wall Mount Rectangular Porcelain Bathroom Sink in White

Lacava

Aquagrande 28-1/2 in. Counter Mount or Wall Mount Rectangular Porcelain Bathroom Sink in White

  • Fast #
  • Part #L546800101
  • Item #4531145
  • Manufacturer Part #5468-001-01
5 out of 5 Customer Rating
Brand image
Lacava

Aquagrande 28-1/2 in. Counter Mount or Wall Mount Rectangular Porcelain Bathroom Sink in White

  • Fast #
  • Part #L546800101
  • Item #4531145
  • Manufacturer Part #5468-001-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Porcelain sink with overflow
  • Most standard American drains can also be used
  • Unglazed back - it must be installed against a wall on the back
  • Unglazed bottom
  • Wall-mounting bolts are included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Aquagrande
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
28-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
24 in x 11 in x 4-1/2 in
Sink Depth:
6 in
Sink Installation Type:
Consoles, Wall Mount
Sink Material:
Porcelain
Sink Size Range:
26 in - 30.99 in
Width:
18-1/2 in