Drop-in, Vanity Top and Wall Mount Bathroom Sink in White
Aquagrande Drop-in, Vanity Top and Wall Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Aquagrande
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 35-1/2 in x 10-3/4 in x 4-3/4 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Self-rimming/Drop-in, Vanity Top, Wall Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- Greater than 36 in
- Vessel Only:
- No
- WaterSense Labeled:
- No