This product requires certification to purchase.

19-3/4 x 19 in. Rectangular Drop-in Bathroom Sink in White

Lacava

Aquamedia 19-3/4 x 19 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #L50630001
  • Item #4550080
  • Manufacturer Part #5063-00-01
4.9 out of 5 Customer Rating
Brand image
Lacava

Aquamedia 19-3/4 x 19 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #L50630001
  • Item #4550080
  • Manufacturer Part #5063-00-01
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Porcelain sink with overflow
  • Most standard American drains can also be used
  • Glazed back
  • Unglazed bottom
  • Wall-mounting bolts are included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2 2013
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2013
Collection:
Aquamedia
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
19-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
18-3/4 in x 13 in x 4-3/4 in
Sink Installation Type:
Semi-recessed Mount, Wall Mount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Width:
19 in