This product requires certification to purchase.

Bathroom Sink in White

Lacava

Bathroom Sink in White

  • Fast #
  • Part #L5059A01
  • Item #4549599
  • Manufacturer Part #5059A-01
3.2 out of 5 Customer Rating
Brand image
Lacava

Bathroom Sink in White

  • Fast #
  • Part #L5059A01
  • Item #4549599
  • Manufacturer Part #5059A-01
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pedestal sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
10-5/8 in x 10-5/8 in x 3-7/8 in
Sink Depth:
5 in
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
9-1/4 in