This product requires certification to purchase.

17-3/8 in. Undermount Rectangular Porcelain Bathroom Sink in White

Lacava

Cube 17-3/8 in. Undermount Rectangular Porcelain Bathroom Sink in White

  • Fast #
  • Part #L5450001
  • Item #4487432
  • Manufacturer Part #5450001
5 out of 5 Customer Rating
Brand image
Lacava

Cube 17-3/8 in. Undermount Rectangular Porcelain Bathroom Sink in White

  • Fast #
  • Part #L5450001
  • Item #4487432
  • Manufacturer Part #5450001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2 2008
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Cube
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
17-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
15 in x 10 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Width:
12-1/4 in