Single Handle Wall Mount Bathroom Sink Faucet in Chrome Lever Handle
Single Handle Wall Mount Bathroom Sink Faucet in Chrome Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes