This product requires certification to purchase.

1 gpf Elongated Wall Mount One Piece Toilet in White

Lacava

Suave 1 gpf Elongated Wall Mount One Piece Toilet in White

  • Fast #
  • Part #L605801
  • Item #3152210
  • Manufacturer Part #6058-01
5 out of 5 Customer Rating
Brand image
Lacava

Suave 1 gpf Elongated Wall Mount One Piece Toilet in White

  • Fast #
  • Part #L605801
  • Item #3152210
  • Manufacturer Part #6058-01
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Porcelain toilet with composite seat cover
  • Easy-clean porcelain finish
  • Low consumption dual flush system - effective flush volume - 1 gpf
  • MaP performance (Miso Rating) - 1000 g miso
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Collection:
Suave
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Height:
15-1/4 in
IAPMO Listed:
Yes
Length:
21-1/2 in
MA Approved:
No
Material:
Ceramic
NSF Certified:
No
Number of Pieces:
1 Piece
Seat Features:
Slow-Close
Toilet Bowl Height:
14 in
Toilet Bowl Length:
17-1/4 in
Toilet Bowl Width:
14-1/2 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
14-1/2 in