*0114 WTNU WTR RES LEAT BOOT SZ 9
Lace Up Boot *0114 WTNU WTR RES LEAT BOOT SZ 9
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The AT's Dual Density Nitrile Rubber Outsole with Polyurethane Midsole soling system utilizes two layers, a soft midsole which cushions the foot on impact and a high density hardwearing outsole
- Olivers unique COMFORTcushion uses a combination of cellular urethane and PORON to protect the heel and ball of the foot. This constant impact absorption helps reduce foot, leg and lower back fatigue
- The Oliver Comfort System now has a unique NANOlite footbed for greater comfort and well-being. The gently raised surface of the sole massages your feet as you walk, promoting greater blood flow to help reduce fatigue
- NATUREform Type1 Toe Cap offers a wide profile shape to suit your foot and allows greater comfort with no contact to the toe cap
- Water resistant nubuck leather
- Outsole heat resistant to 572° F / 300° C surface contact • Heavy duty Kevlar stitching across all critical seams for increased strength
- TECtuff toe bumper and heel protection
- Lace Locking Device
- Sole resistant to mineral and organic oils and acids
- Excellent slip resistant sole
Specifications
- ASTM:
- ASTM F-2413
- Collection:
- Lace Up Boot
- Color Finish Name:
- Wheat Nubuck
- Material:
- Leather
- Shoe Size:
- 9 MENS