This product requires certification to purchase.

1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 1 Piece

Lackmond

1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #LSDSPLUS4124
  • Item #7253273
  • Manufacturer Part #SDSPLUS4124
5 out of 5 Customer Rating
Lackmond

1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #LSDSPLUS4124
  • Item #7253273
  • Manufacturer Part #SDSPLUS4124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Drill Bit Type:
Masonry
Length:
6-1/4 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Shank Style:
SDS-Plus
UPC:
644215314073