1-1/2 in. Stainless Steel Ball Valve
1-1/2 in. Stainless Steel Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Material:
- Stainless Steel
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve