This product requires certification to purchase.

1 in. Alloy Steel Socket Weld 3100# Ball Valve

Ladish

1 in. Alloy Steel Socket Weld 3100# Ball Valve

  • Fast #
  • Part #LTZ74LJ2VJB00C10A1
  • Item #9537629
  • Manufacturer Part #TZ74-LJ2V-JB00-C10A-A001
5 out of 5 Customer Rating
Brand image
Ladish

1 in. Alloy Steel Socket Weld 3100# Ball Valve

  • Fast #
  • Part #LTZ74LJ2VJB00C10A1
  • Item #9537629
  • Manufacturer Part #TZ74-LJ2V-JB00-C10A-A001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Alloy Steel
Pressure Class:
3100#
Valve Body Material:
Alloy Steel
Valve Body Style:
Socket Weld
Valve Operator:
Lever Handle
Valve Size:
1 in
Valve Type:
Ball Valve