This product requires certification to purchase.

1 in. Carbon Steel Sweat Reduced Port Ball Valve with Chrome Carbide Coating

Ladish

1 in. Carbon Steel Sweat Reduced Port Ball Valve with Chrome Carbide Coating

  • Fast #
  • Part #LTZ74LH0V4Z00C10A1
  • Item #9537628
  • Manufacturer Part #TZ74-LH0V-4Z00-C10A-A001
4.7 out of 5 Customer Rating
Brand image
Ladish

1 in. Carbon Steel Sweat Reduced Port Ball Valve with Chrome Carbide Coating

  • Fast #
  • Part #LTZ74LH0V4Z00C10A1
  • Item #9537628
  • Manufacturer Part #TZ74-LH0V-4Z00-C10A-A001
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 360° lapping
  • Uni-body design for SW preparation
  • Low emissions design
  • Integral actuator mounting
  • Requires Certification

Documents


Specifications

Type:
LTZ74LH0V4Z00C10A1