1 in. Stainless Steel 1 in.50# FLG T1 in.0 SWG CHK Valve
5272 Series 1 in. Stainless Steel 1 in.50# FLG T1 in.0 SWG CHK Valve
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- API:
- API 594, API 598
- ASME:
- ASME B16.34
- Collection:
- 5272 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 5
- Pressure Class:
- 150#
- Type:
- L52723051AG01A10CG
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 7