This product requires certification to purchase.

2 SS 316 150# FLG T10 SWG CHK Valve

Ladish

5272 Series 2 SS 316 150# FLG T10 SWG CHK Valve

  • Fast #
  • Part #L52723051AG01A20
  • Item #9735309
  • Manufacturer Part #5272-3051-AG01-A20C
3.3 out of 5 Customer Rating
Brand image
Ladish

5272 Series 2 SS 316 150# FLG T10 SWG CHK Valve

  • Fast #
  • Part #L52723051AG01A20
  • Item #9735309
  • Manufacturer Part #5272-3051-AG01-A20C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 594, API 598
ASME:
ASME B16.34
Collection:
5272 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Installation Type:
Horizontal Mount, Vertical Mount
Length:
8
Pressure Class:
150#
Type:
L52723051AG01A20CK
Valve Body Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Swing Check Valve
Weight:
28