3/4 in. Stainless Steel 316 150# FLG T10 GRF GATE
8275 Series 3/4 in. Stainless Steel 316 150# FLG T10 GRF GATE
Package Quantity Info:
Each: 1Product Details
Product Details
- Outside stem and yoke
Specifications
- API:
- API 598, API 603, API 622
- ASME:
- ASME B16.34
- Collection:
- 8275 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 4-63/100
- Pressure Class:
- 150#
- Type:
- L82751051PG03A07CF
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Gate Valve
- Width:
- 3-1/2