This product requires certification to purchase.

3 in. Stainless Steel Full Port 150# Ball Valve

Ladish

Model P8 3 in. Stainless Steel Full Port 150# Ball Valve

  • Fast #
  • Part #LP815L053GX02A30
  • Item #9550178
  • Manufacturer Part #P815L053GX02A30
5 out of 5 Customer Rating
Brand image
Ladish

Model P8 3 in. Stainless Steel Full Port 150# Ball Valve

  • Fast #
  • Part #LP815L053GX02A30
  • Item #9550178
  • Manufacturer Part #P815L053GX02A30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 608
ASME:
ASME B16.34
Collection:
Model P8
Length:
8 in
MSS:
MSS SP-134
Material:
Stainless Steel
Material Type:
300
Pressure Class:
150#
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Ball Valve