This product requires certification to purchase.

4 in. Stainless Steel Full Port 150# Ball Valve

Ladish

Model P8 4 in. Stainless Steel Full Port 150# Ball Valve

  • Fast #
  • Part #LP815G053GX02A40
  • Item #9550181
  • Manufacturer Part #P815G053GX02A40
5 out of 5 Customer Rating
Brand image
Ladish

Model P8 4 in. Stainless Steel Full Port 150# Ball Valve

  • Fast #
  • Part #LP815G053GX02A40
  • Item #9550181
  • Manufacturer Part #P815G053GX02A40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 608
ASME:
ASME B16.34
Collection:
Model P8
Length:
9 in
MSS:
MSS SP-134
Material:
Stainless Steel
Material Type:
300
Pressure Class:
150#
Recommended Valve Application:
Gas, Water, Oil
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Type:
Ball Valve