1-1/2 x 24 in. HDPE Manhole Adjustable Ring
1-1/2 x 24 in. HDPE Manhole Adjustable Ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Diameter:
- 24 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE