This product requires certification to purchase.

1-1/2 x 24 in. HDPE Manhole Adjustable Slope Ring

Ladtech

1-1/2 x 24 in. HDPE Manhole Adjustable Slope Ring

  • Fast #
  • Part #LT24RS150
  • Item #688282
  • Manufacturer Part #24R150
4.3 out of 5 Customer Rating
Brand image
Ladtech

1-1/2 x 24 in. HDPE Manhole Adjustable Slope Ring

  • Fast #
  • Part #LT24RS150
  • Item #688282
  • Manufacturer Part #24R150
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO HS-20
ASTM:
ASTM D-4976
Diameter:
24
Height:
1-1/2
Material:
Plastic
Material Type:
HDPE