This product requires certification to purchase.

2 x 24 in. HDPE Manhole Adjustable Ring

Ladtech

2 x 24 in. HDPE Manhole Adjustable Ring

  • Fast #
  • Part #LT24R200
  • Item #688278
  • Manufacturer Part #24R200
3.8 out of 5 Customer Rating
Brand image
Ladtech

2 x 24 in. HDPE Manhole Adjustable Ring

  • Fast #
  • Part #LT24R200
  • Item #688278
  • Manufacturer Part #24R200
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Mortarless and watertight assembly eliminates inflow and infiltration
  • Corrosion proof, impervious to Hydrogen Sulfide gas and salt
  • Durable, built for heavy traffic (H25 Traffic Rated), 100-year life expectancy
  • Easy and cost effective and precision fit assembly with a wide range of slopes, and sizes
  • Material will not deform under load when cooled
  • Stores outdoors for a reasonable period with no UV deterioration
  • Verified product to perform in application
  • Actual installed cost is an advantage over a concrete ring and mortar
  • Quality Control with material and manufacturing assures performance
  • Made in USA
  • Requires Certification

Specifications

AASHTO:
AASHTO HS-25
ASTM:
ASTM D-4976
Diameter:
24 in
Height:
2 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Ring
Weight:
5 lb