24 x 1-1/2 in. HDPE Manhole Adjustable Ring
24 x 1-1/2 in. HDPE Manhole Adjustable Ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Mortarless and watertight assembly eliminates inflow and infiltration
- Corrosion proof, impervious to hydrogen sulfide gas and salt
- Durable, built for heavy traffic (H25 traffic rated), 100-year life expectancy
- Easy and cost effective and precision fit assembly with a wide range of slopes, and sizes
- Material will not deform under load when cooled
- Stores outdoors for a reasonable period with no UV deterioration
- Verified product to perform in application
- Actual installed cost is an advantage over a concrete ring and mortar
- Quality control with material and manufacturing assures performance
- Made in USA
Specifications
- AASHTO:
- AASHTO HS-20, AASHTO HS-25
- ASTM:
- ASTM D-4976
- Diameter:
- 24 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Manhole Adjustable Ring
- Weight:
- 4.79 lb