24 x 2 in. HDPE Manhole Adjustable Ring
24 x 2 in. HDPE Manhole Adjustable Ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Mortarless and watertight assembly eliminates Inflow and Infiltration
- Corrosion proof, impervious to hydrogen sulfide gas and salt
- Durable, built for heavy traffic (H25 Traffic Rated), 100-year life expectancy
- Easy and cost effective and precision fit assembly with a wide range of slopes, and sizes
- Environmentally friendly made in the USA from 100% recycled HDPE
Specifications
- AASHTO:
- AASHTO HS-20
- ASTM:
- ASTM D-4976
- Diameter:
- 36 in
- Diameter - Inside 1:
- 24 in
- Height:
- 2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Manhole Adjustable Ring
- Size:
- 2 in x 36 in x 24 in
- Weight:
- 169.6 oz