This product requires certification to purchase.

24 x 36 in. x Slope Manhole Adjustable Ring

Ladtech

24 x 36 in. x Slope Manhole Adjustable Ring

  • Fast #
  • Part #L2436S175
  • Item #4440755
  • Manufacturer Part #2436S175
5 out of 5 Customer Rating
Brand image
Ladtech

24 x 36 in. x Slope Manhole Adjustable Ring

  • Fast #
  • Part #L2436S175
  • Item #4440755
  • Manufacturer Part #2436S175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
36 in
Diameter - Inside 1:
24 in
Material:
Plastic
Material Type:
HDPE