This product requires certification to purchase.

27 x 1/4 in. Manhole Adjustable Ring

Ladtech

27 x 1/4 in. Manhole Adjustable Ring

  • Fast #
  • Part #LSP27FS025
  • Item #4129735
  • Manufacturer Part #SP27FS-025
4.8 out of 5 Customer Rating
Brand image
Ladtech

27 x 1/4 in. Manhole Adjustable Ring

  • Fast #
  • Part #LSP27FS025
  • Item #4129735
  • Manufacturer Part #SP27FS-025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
27
Height:
1/4
Material:
Plastic
Material Type:
HDPE