This product requires certification to purchase.

27 x 1-1/4 in. Manhole Adjustable Ring

Ladtech

27 x 1-1/4 in. Manhole Adjustable Ring

  • Fast #
  • Part #L27R125
  • Item #4440674
  • Manufacturer Part #27R125
5 out of 5 Customer Rating
Brand image
Ladtech

27 x 1-1/4 in. Manhole Adjustable Ring

  • Fast #
  • Part #L27R125
  • Item #4440674
  • Manufacturer Part #27R125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Mortarless and watertight assembly eliminates inflow and infiltration
  • Corrosion proof, impervious to Hydrogen Sulfide gas and salt
  • Durable, built for heavy traffic (H25 Traffic Rated), 100-year life expectancy
  • Easy and cost effective and precision fit assembly with a wide range of slopes, and sizes
  • Material will not deform under load when cooled
  • Stores outdoors for a reasonable period with no UV deterioration
  • Verified product to perform in application
  • Actual installed cost is an advantage over a concrete ring and mortar
  • Quality Control with material and manufacturing assures performance
  • Made in USA
  • Requires Certification

Specifications

AASHTO:
AASHTO HS-25
ASTM:
ASTM D-4976
Diameter:
27 in
Height:
1-1/4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Ring
Weight:
4.65 lb