37 in. 30 gal Can Liner
37 in. 30 gal Can Liner
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 30 gal
- Color Finish Name:
- Clear
- Length:
- 37 in
- Material:
- Resin
- Thickness:
- 16 mil
- Width:
- 30 in