This product requires certification to purchase.

48 in. 45 gal Can Liner

Lagasse Sweet

48 in. 45 gal Can Liner

  • Fast #
  • Part #LJAGRH4048S
  • Item #6376806
  • Manufacturer Part #LJAGRH4048S
3.3 out of 5 Customer Rating
Brand image
Lagasse Sweet

48 in. 45 gal Can Liner

  • Fast #
  • Part #LJAGRH4048S
  • Item #6376806
  • Manufacturer Part #LJAGRH4048S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Name:
Clear
Length:
48 in
Material:
Resin
Thickness:
16 mil
Width:
40 in