60 in. 60 gal Can Liner
60 in. 60 gal Can Liner
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- Black
- Length:
- 60 in
- Material:
- Resin
- Thickness:
- 22 mil
- Width:
- 38 in