60 x 1-1/8 in. Heavy Duty Threaded Broom Handle
60 x 1-1/8 in. Heavy Duty Threaded Broom Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard thread
- Smooth grip
- Natural lacquered wood handle
- Manufactured from 65 percent bamboo and 35 percent reclaimed hardwood
Specifications
- Brand Model Compatibility:
- Brooms: BWK20124, BWK20136, BWK20224, BWK20236, BWK20324, BWK20336, BWK20424, BWK20436
- Color Finish Name:
- Natural
- Diameter:
- 1-1/8 in
- Handle Material:
- Hardwood
- Length:
- 60 in
- Material:
- Lacquered Hardwood
- UPC:
- 007036310462