120 V Standard Circulator Pump
120 V Standard Circulator Pump
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saves 68% electricity compared to a standard circulating pump
- Highly efficient ECM technology
- Long-lasting, silent operation
- Variable motor control
- Resistant to scale build up
- No shaft or seal
- Maintenance free without blockage
- Single bearing design
- Standard feature Vario allows for stepless speed control that sets pump performance to individual system requirements
- Class F/IP55 insulation
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 145 psi
- Pump Body Material:
- Brass
- Pump Motor Type:
- ECM
- Volts:
- 120V
- Watts:
- 28 W