120V Bronze Circulator Pump
120V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly efficient ECM technology
- Long-lasting, silent operation
- Saves 68% electricity compared to a standard circulating pump
- Maintenance free without blockage
- Resistant to scale build up
- No shaft or seal
- Adjustable temperature control and comes with cord
- Fixed motor control
- Standard feature Vario allows for stepless speed control that sets pump performance to individual system requirements
- Single bearing design
-
Lead Law Compliant
Documents
Specifications
- Connection Type:
- Sweat
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 6 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Volts:
- 120V
- Watts:
- 28 W