120V Low Flow Circulator Pump with Line Cord
This product has been replaced by
Manufacturer Part #60A0G1006
120V Low Flow Circulator Pump with Line Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saves 68% electricity compared to a standard circulating pump
- Long-lasting, silent operation
- Variable motor control
- Highly efficient ECM technology
- Comes with cord
- Resistant to scale build up
- No shaft or seal
- Maintenance free without blockage
- Single bearing design
- Standard feature Vario allows for stepless speed control that sets pump performance to individual system requirements
-
Lead Law Compliant
Documents
Specifications
- Depth:
- 25-1/2 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 6 gpm
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 203
- Pressure - Maximum:
- 145 psi
- Pump Body Material:
- Brass
- Pump Motor Type:
- ECM
- Volts:
- 120V
- Watts:
- 28 W