24 V Circulator Pump
24 V Circulator Pump
Product Details
Product Details
- Inline pump can be used for most circulation pump applications without connection to the power grid but with direct connection to a photovoltaic panel
- Ideal for single family home thermal solar systems or any circulation pump application where conventional power is not available
- Features wear-resistant moving parts, and parts exposed to fluid are corrosion resistant
- Soft start-up
- Includes over-temperature safety device which shuts off pump electronics when temperature exceeds 230° F
- By employing Maximum Power Point (MPP) tracking every 3 seconds, D5 pumps automatically achieve maximum performance at any given insulation
- Class F insulation
-
Lead Law Compliant
Documents
Specifications
- Connection Size:
- 1/2
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 150 psi
- Pump Body Material:
- Brass
- Pump Motor Type:
- DC spherical
- Volts:
- 24V