This product requires certification to purchase.

240V Circulator Pump

Laing Thermotech

240V Circulator Pump

  • Fast #
  • Part #LE1BCUVNN1W06
  • Item #4487803
  • Manufacturer Part #6050U5014
4.1 out of 5 Customer Rating
Brand image
Laing Thermotech

240V Circulator Pump

  • Fast #
  • Part #LE1BCUVNN1W06
  • Item #4487803
  • Manufacturer Part #6050U5014
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable speed
  • Includes power cord
  • Highly efficient ECM technology
  • Long-lasting, silent operation
  • Resistant to scale build up
  • No shaft or seal
  • Maintenance free without blockage
  • Single bearing design
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
0.1
CSA Certified:
CSA B125.1
Connection Type:
Union
Flow Rate:
2.8 gpm
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Feet of Head:
1
Maximum Temperature:
203
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Phase:
1
Volts:
240V