Plug In Timer for E1/E3 Laing E1,E3
Plug In Timer for E1/E3 Laing E1,E3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Timer can be installed on all E1/E3 series pumps
- Increases efficiency of domestic hot water recirculating system and reduces water wasted while waiting for hot water
- Timer is easily installed by removing the motor end cap, plugging in the timer and setting the schedule without any wiring
- Can be used in 3 different selections: On, off, and timer
- Internally powered by E series circulating pump
- Minimum switch interval is 30 minutes
Documents
Specifications
- Brand Model Compatibility:
- Laing E1, E3 Series
- Product Type:
- Plug-in Timer
- UPC:
- 733886249712